Overview
Mfr description
7100193198 3M STAMARK HIGH
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorMulti-Color
- Length50 yd
- Width12 in
- Product TypeReflective Tape
- UPC_NO00638060193341
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data