Motion
7100188583 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL, TR, 3 IN X 1/4 IN, 2

3M
7100188583 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL, TR, 3 IN X 1/4 IN, 2

Scotch-Brite™ Roloc™ EXL Unitized Wheel, TR, 3 in x 1/4 in, 2S FIN, 10 per inner 40 per case, SPR 43126B
MI ITEM #09504192
MFR #7100188583 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL, TR, 3 IN X 1/4 IN, 2
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188583 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL, TR, 3 IN X 1/4 IN, 2

Scotch-Brite™ Roloc™ EXL Unitized Wheel, TR, 3 in x 1/4 in, 2S FIN, 10 per inner 40 per case, SPR 43126B
MI ITEM #09504192
MFR #7100188583 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL, TR, 3 IN X 1/4 IN, 2

Mfr description
7100188583 SCOTCH-BRITE ROLOC EXL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.13/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7100188583 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3 in wheel diameter and 1/4 in wheel thickness with TR attachment in a 2S grade, ideal for quick-change finishing.
  • Manufacturer Upc Number
    00638060215579
  • UPC_NO
    00638060215579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)