Specifications
Dimensions
- Overall Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- Long DescriptionThe 7100191313 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1/8 in wheel thickness with TR attachment in an 8A grade, designed for controlled blending.
- Manufacturer Upc Number00638060215609
- UPC_NO00638060215609
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)