Motion
7100176140

3M
7100176140

Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Green Color
Mi Item #09504212
MFR #7100176140
Price$46.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100176140

Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Green Color
Mi Item #09504212
MFR #7100176140

Mfr description
7100176140 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.94/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.5000 in, 12.69 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Coating Removal, Corrosion Removal, Oxide Removal, Paint Preparation, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation for Painting, Surface Preparation, Weld Preparation, Weld discolouration removal (stainless steel)
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Green
  • Disc Attachment Type
    Center Hole
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    7100176140
  • Manufacturer Upc Number
    00638060216644
  • Material Application
    Aluminum, Carbon Steel, Oxide, Paint, Sealer, Soft Rubber, Stainless Steel
  • Max Rpm
    6000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060216644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)