Motion
7010486919 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 6-.375-.37

3M
7010486919 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 6-.375-.37

3M™Polyimide Hybrid Bond Diamond Wheels and Tools 1V1 6-.375-.375-1.25 V30 D320 X96B
MI ITEM #09504228
MFR #7010486919 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 6-.375-.37
Price$1,916.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010486919 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 6-.375-.37

3M™Polyimide Hybrid Bond Diamond Wheels and Tools 1V1 6-.375-.375-1.25 V30 D320 X96B
MI ITEM #09504228
MFR #7010486919 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 6-.375-.37

Mfr description
7010486919 3MPOLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.22/each

Specifications

Details

  • Long Description
    The 7010486919 3M Polyimide Hybrid Bond Diamond Wheel 1V1 Non-Woven & Deburring Wheel is a 6 in diameter diamond abrasive wheel with 0.375 in thickness and 0.37 in center hole diameter, appropriate for high-accuracy grinding.
  • Manufacturer Upc Number
    00638060217672
  • UPC_NO
    00638060217672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)