Overview
Mfr description
7100179890 SCOTCH-BRITE CLEAN AND
- For industrial/occupational use only. Not for consumer sale or use.
- Safer for coating and corrosion removal than wire wheels and cups
- Extra coarse mineral and low conformability provide strong cutting action
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating-removal over the life of the product
- Plastic core may be run on feed through equipment, so operators can clean cylindrical parts
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00638060219249
- UPC_NO00638060219249
- Overall Diameter8 in
- Overall Width4.5 in
- Long DescriptionThe 7100179890 Scotch-Brite Clean and Strip Rim Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 4-1/2 in wheel thickness, and 3 in center hole diameter, ideal for cleaning and stripping applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data