Motion
7100180967 3M TRIZACT CLOTH BELT 407EA, 1/2 IN X 98-1/2 IN, A90 JE-WEI

3M
7100180967 3M TRIZACT CLOTH BELT 407EA, 1/2 IN X 98-1/2 IN, A90 JE-WEI

3M™ Trizact™ Cloth Belt 407EA, 1/2 in x 98-1/2 in, A90 JE-weight, Fullflex, 50 per case
Mi Item #09504249
MFR #7100180967 3M TRIZACT CLOTH BELT 407EA, 1/2 IN X 98-1/2 IN, A90 JE-WEI
Price$15.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100180967 3M TRIZACT CLOTH BELT 407EA, 1/2 IN X 98-1/2 IN, A90 JE-WEI

3M™ Trizact™ Cloth Belt 407EA, 1/2 in x 98-1/2 in, A90 JE-weight, Fullflex, 50 per case
Mi Item #09504249
MFR #7100180967 3M TRIZACT CLOTH BELT 407EA, 1/2 IN X 98-1/2 IN, A90 JE-WEI

Mfr description
7100180967 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.19/each

Specifications

Dimensions

  • Overall Length
    98.5 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060219553
  • UPC_NO
    00638060219553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)