Specifications
Dimensions
- Overall Diameter10 in
Details
- Abrasive MaterialSilicon Carbide
- ColorGray
- Long DescriptionThe 7000086543 Scotch-Brite EX2 Deburring Wheel Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 10 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in an 8S Fine grade, suitable for blending and finishing.
- Manufacturer Upc Number00638060219577
- UPC_NO00638060219577
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)