Motion
7100189767 SCOTCH-BRITE CLEAN AND FINISH DISC, 7-7/8 IN X 2-4/5 IN, A F

3M
7100189767 SCOTCH-BRITE CLEAN AND FINISH DISC, 7-7/8 IN X 2-4/5 IN, A F

Aluminum Oxide Abrasive Material
MI ITEM #09504252
MFR #7100189767 SCOTCH-BRITE CLEAN AND FINISH DISC, 7-7/8 IN X 2-4/5 IN, A F
List Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189767 SCOTCH-BRITE CLEAN AND FINISH DISC, 7-7/8 IN X 2-4/5 IN, A F

Aluminum Oxide Abrasive Material
MI ITEM #09504252
MFR #7100189767 SCOTCH-BRITE CLEAN AND FINISH DISC, 7-7/8 IN X 2-4/5 IN, A F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.05/each for your price

Overview

Mfr description
7100189767 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    7.875 in
  • Manufacturer Upc Number
    00638060219638
  • UPC_NO
    00638060219638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text