Overview
Mfr description
7100189666 SCOTCH-BRITE CLEAN AND
- For industrial/occupational use only. Not for consumer sale or use.
- Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
- Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
- Non-woven 3D structure provides long life and consistent finishes
- Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
Specifications
- Abrasive MaterialAluminum Oxide
- Overall Diameter5 in
- Manufacturer Upc Number00638060219645
- UPC_NO00638060219645
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data