Motion
7100189667 SCOTCH-BRITE ROLOC HS BLEND AND FINISH DISC, TR, 3/4 IN X N

3M
7100189667 SCOTCH-BRITE ROLOC HS BLEND AND FINISH DISC, TR, 3/4 IN X N

Quick Change Disc - Aluminum Oxide Abrasive Material
Mi Item #09504270
MFR #7100189667 SCOTCH-BRITE ROLOC HS BLEND AND FINISH DISC, TR, 3/4 IN X N
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189667 SCOTCH-BRITE ROLOC HS BLEND AND FINISH DISC, TR, 3/4 IN X N

Quick Change Disc - Aluminum Oxide Abrasive Material
Mi Item #09504270
MFR #7100189667 SCOTCH-BRITE ROLOC HS BLEND AND FINISH DISC, TR, 3/4 IN X N

Mfr description
7100189667 SCOTCH-BRITE ROLOC HS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and conformable for weld burn removal, light deburring, blending, satin finishing and rust removal while leaving a consistent finish
  • Aluminum Oxide mineral in medium grade coarseness works efficiently on weld burns, small burrs, and rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Overall Diameter
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060297292
  • UPC_NO
    00638060297292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)