Motion
7100177515

3M
7100177515

Sanding Disc - 7 in Disc Diameter, 3.1250 in, 79.37 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Purple Color
Mi Item #09504284
MFR #7100177515
Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100177515

Sanding Disc - 7 in Disc Diameter, 3.1250 in, 79.37 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Purple Color
Mi Item #09504284
MFR #7100177515

Mfr description
7100177515 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.65/each

Specifications

Dimensions

  • Arbor Size
    3.1250 in, 79.37 mm
  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Preparation, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation for Painting, Surface Preparation, Weld Preparation, Weld discolouration removal (stainless steel)
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Purple
  • Disc Attachment Type
    Center Hole
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    7100177515
  • Manufacturer Upc Number
    00638060299388
  • Material Application
    Aluminum, Carbon Steel, Oxide, Paint, Sealer, Soft Rubber, Stainless Steel
  • Max Rpm
    3600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060299388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)