Motion
7010524684 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1A1 6-.375-.37

3M
7010524684 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1A1 6-.375-.37

3M™Polyimide Hybrid Bond Diamond Wheels and Tools 1A1 6-.375-.375-1.25 D280 X96B
MI ITEM #09504296
MFR #7010524684 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1A1 6-.375-.37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010524684 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1A1 6-.375-.37

3M™Polyimide Hybrid Bond Diamond Wheels and Tools 1A1 6-.375-.375-1.25 D280 X96B
MI ITEM #09504296
MFR #7010524684 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1A1 6-.375-.37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010524684 3MPOLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060299852
  • UPC_NO
    00638060299852
  • Long Description
    The 7010524684 3M Polyimide Hybrid Bond Diamond Wheel 1A1 Non-Woven & Deburring Wheel is a 6 in diameter diamond abrasive wheel with 0.375 in thickness and 0.37 in center hole diameter, designed for specialty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text