Motion
7100180570 3M TRIZACT CLOTH BELT 237AA, 4-3/4 IN X 354 IN, A100 X-WEIG

3M
7100180570 3M TRIZACT CLOTH BELT 237AA, 4-3/4 IN X 354 IN, A100 X-WEIG

3M™ Trizact™ Cloth Belt 237AA, 4-3/4 in x 354 in, A100 X-weight, Full-Flex, 5 per inner 25 per case
Mi Item #09504305
MFR #7100180570 3M TRIZACT CLOTH BELT 237AA, 4-3/4 IN X 354 IN, A100 X-WEIG
Price$246.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100180570 3M TRIZACT CLOTH BELT 237AA, 4-3/4 IN X 354 IN, A100 X-WEIG

3M™ Trizact™ Cloth Belt 237AA, 4-3/4 in x 354 in, A100 X-weight, Full-Flex, 5 per inner 25 per case
Mi Item #09504305
MFR #7100180570 3M TRIZACT CLOTH BELT 237AA, 4-3/4 IN X 354 IN, A100 X-WEIG

Mfr description
7100180570 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.40/each

Specifications

Dimensions

  • Overall Length
    354 in
  • Overall Width
    4.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060300046
  • UPC_NO
    00638060300046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)