Motion
7010524711 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 5-.500-.37

3M
7010524711 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 5-.500-.37

3M™Polyimide Hybrid Bond Diamond Wheels and Tools 1V1 5-.500-.375-2 D280 X96B V30
MI ITEM #09504307
MFR #7010524711 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 5-.500-.37
List Price$1,722.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010524711 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 5-.500-.37

3M™Polyimide Hybrid Bond Diamond Wheels and Tools 1V1 5-.500-.375-2 D280 X96B V30
MI ITEM #09504307
MFR #7010524711 3MPOLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS 1V1 5-.500-.37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,722.87/each for your price

Overview

Mfr description
7010524711 3MPOLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060300169
  • UPC_NO
    00638060300169
  • Long Description
    The 7010524711 3M Polyimide Hybrid Bond Diamond Wheel 1V1 Non-Woven & Deburring Wheel is a 5 in diameter diamond abrasive wheel with 0.500 in thickness and 0.37 in center hole diameter, suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text