Motion
7100176544 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 3/16 IN X 1/4 IN, 3A FI

3M
7100176544 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 3/16 IN X 1/4 IN, 3A FI

Scotch-Brite™ SST Unitized Wheel, 6 in x 3/16 in x 1/4 in, 3A FIN, 10 per case
MI ITEM #09504334
MFR #7100176544 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 3/16 IN X 1/4 IN, 3A FI
List Price$50.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100176544 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 3/16 IN X 1/4 IN, 3A FI

Scotch-Brite™ SST Unitized Wheel, 6 in x 3/16 in x 1/4 in, 3A FIN, 10 per case
MI ITEM #09504334
MFR #7100176544 SCOTCH-BRITE SST UNITIZED WHEEL, 6 IN X 3/16 IN X 1/4 IN, 3A FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.84/each for your price

Overview

Mfr description
7100176544 SCOTCH-BRITE SST UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060302026
  • UPC_NO
    00638060302026
  • Overall Diameter
    6 in
  • Overall Width
    0.18 in
  • Long Description
    The 7100176544 Scotch-Brite SST Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 3/16 in wheel thickness, and 1/4 in center hole diameter in a 3A Fine grade, ideal for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text