Motion
7100185231

3M
7100185231

Sanding Disc - 9-1/8 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
Mi Item #09504371
MFR #7100185231
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185231

Sanding Disc - 9-1/8 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
Mi Item #09504371
MFR #7100185231

Mfr description
7100185231 3M FIBRE DISC 782C, 9-1/8
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    9-1/8 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Grinding - Weld Grinding - Beveling & Back Gouging - Finishing - Surface Preparation - Deburring
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100185231
  • Material Application
    Carbon Steel
  • Max Rpm
    6600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060303832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)