Motion
7100185245

3M
7100185245

Sanding Disc - 7 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 120 Grit, Orange Color
MI ITEM #09504373
MFR #7100185245
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185245

Sanding Disc - 7 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 120 Grit, Orange Color
MI ITEM #09504373
MFR #7100185245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.53/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling & Back Gouging, Deburring, Edge Beveling, Finishing, Weld Grinding, Surface Preparation
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    120
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100185245
  • Material Application
    Aluminum, Stainless Steel, Titanium, Zirconium, High Nickel Alloy
  • Max Rpm
    8600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060303917

Overview

Mfr description
7100185245 3M FIBRE DISC 787C, 7 IN X
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought