Motion
7100185246

3M
7100185246

Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #09504375
MFR #7100185246
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185246

Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #09504375
MFR #7100185246

Mfr description
7100185246 3M FIBRE DISC 787C, 5 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.62/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling & Back Gouging, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Gate Removal, High Pressure Grinding, Right Angle Grinding, Surface Preparation, Weld Grinding, Weld Removal & Finishing
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100185246
  • Material Application
    Aluminum, High Nickel Alloy, Stainless Steel, Titanium, Zirconium
  • Max Rpm
    12000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060303955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)