Motion
7100191052 3M HOOKIT CLEAN SANDING DISC 236U, 3 IN X NH, P80 C-WEIGHT,

3M
7100191052 3M HOOKIT CLEAN SANDING DISC 236U, 3 IN X NH, P80 C-WEIGHT,

Hookit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09504531
MFR #7100191052 3M HOOKIT CLEAN SANDING DISC 236U, 3 IN X NH, P80 C-WEIGHT,
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191052 3M HOOKIT CLEAN SANDING DISC 236U, 3 IN X NH, P80 C-WEIGHT,

Hookit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09504531
MFR #7100191052 3M HOOKIT CLEAN SANDING DISC 236U, 3 IN X NH, P80 C-WEIGHT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
7100191052 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide grains cut faster and last longer than traditional garnet
  • Strong, C-weight paper backing supports aggressive sanding

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00638060381502
  • UPC_NO
    00638060381502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text