Overview
Mfr description
7100192074 3M HOOKIT CLEAN SANDING
- For industrial/occupational use only. Not for consumer sale or use.
- Precise multi-hole pattern provides superior dust extraction
- Open coat and load-resistant coating prevents clogging to optimize cut and product life
- 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Light A-weight paper backing is suitable for finishing
Specifications
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Overall Diameter5 in
- Manufacturer Upc Number00638060381748
- UPC_NO00638060381748
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data