Motion
7100189990 3M PSA CLOTH DISC 348D, 5 IN X3/4, P150 X-WEIGHT, 50 PER INNER,

3M
7100189990 3M PSA CLOTH DISC 348D, 5 IN X3/4, P150 X-WEIGHT, 50 PER INNER,

3M™ PSA Cloth Disc 348D, 5 in x3/4, P150 X-weight, 50 per inner, 500 per case
MI ITEM #09504538
MFR #7100189990 3M PSA CLOTH DISC 348D, 5 IN X3/4, P150 X-WEIGHT, 50 PER INNER,
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189990 3M PSA CLOTH DISC 348D, 5 IN X3/4, P150 X-WEIGHT, 50 PER INNER,

3M™ PSA Cloth Disc 348D, 5 in x3/4, P150 X-weight, 50 per inner, 500 per case
MI ITEM #09504538
MFR #7100189990 3M PSA CLOTH DISC 348D, 5 IN X3/4, P150 X-WEIGHT, 50 PER INNER,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
7100189990 3M PSA CLOTH DISC 348D, 5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060382134
  • UPC_NO
    00638060382134
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text