Motion
7100188645 3M WETORDRY CLOTH DISC 281W, 5 IN X NH, 2 TABS, P500, 50 P

3M
7100188645 3M WETORDRY CLOTH DISC 281W, 5 IN X NH, 2 TABS, P500, 50 P

Wetordry™ Cloth Disc - 5.0000 in Disc Dia, Aluminum Oxide, P500 Grit
MI ITEM #09504544
MFR #7100188645 3M WETORDRY CLOTH DISC 281W, 5 IN X NH, 2 TABS, P500, 50 P
List Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188645 3M WETORDRY CLOTH DISC 281W, 5 IN X NH, 2 TABS, P500, 50 P

Wetordry™ Cloth Disc - 5.0000 in Disc Dia, Aluminum Oxide, P500 Grit
MI ITEM #09504544
MFR #7100188645 3M WETORDRY CLOTH DISC 281W, 5 IN X NH, 2 TABS, P500, 50 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.65/each for your price

Overview

Mfr description
7100188645 3M WETORDRY CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique mesh cloth helps prevent loading
  • Versatile cloth may be run wet or dry
  • May be used for finishing on e-coat primer, gel coat, and metal
  • Features aluminum oxide mineral for sharp cuts and fine finishes
  • Abrasive may be attached to a hand or backup pad with clamps/clips
  • Available in a range of sizes and grades to suit unique project needs

Specifications

  • Abrasive Type
    Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P500
  • Backing Material
    Cotton Cloth
  • Manufacturer Upc Number
    00638060382219
  • UPC_NO
    00638060382219
  • Application
    Finishing, Grinding
  • Color
    Black
  • Mounting Type
    Tab
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text