Motion
7100188644 3M PAPER ROLL 210N, 6.75 IN X 500 YD, 180 A-WEIGHT, 1 PER CASE

3M
7100188644 3M PAPER ROLL 210N, 6.75 IN X 500 YD, 180 A-WEIGHT, 1 PER CASE

3M™ Paper Roll 210N, 6.75 in x 500 yd, 180 A-weight, 1 per case
MI ITEM #09504566
MFR #7100188644 3M PAPER ROLL 210N, 6.75 IN X 500 YD, 180 A-WEIGHT, 1 PER CASE
List Price$2,160.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188644 3M PAPER ROLL 210N, 6.75 IN X 500 YD, 180 A-WEIGHT, 1 PER CASE

3M™ Paper Roll 210N, 6.75 in x 500 yd, 180 A-weight, 1 per case
MI ITEM #09504566
MFR #7100188644 3M PAPER ROLL 210N, 6.75 IN X 500 YD, 180 A-WEIGHT, 1 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,160.58/each for your price

Overview

Mfr description
7100188644 3M PAPER ROLL 210N, 6.75
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easily cut to any size for light or hand sanding on wood, composite or advanced materials
  • Light, A-weight paper backing offers excellent flexibility in hands on applications
  • Aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Open coat helps to prevent loading during use
  • Tough glue bond resists damage during use, extending the life of the abrasive

Specifications

  • Manufacturer Upc Number
    00638060385647
  • UPC_NO
    00638060385647
  • Overall Length
    500 yd
  • Overall Width
    6.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text