Specifications
Dimensions
- Bore Diameter25 mm
- Stroke15 mm
Details
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeStandard
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)