Motion
7100135698 SCOTCH BRITE HOOKIT CONVERSION FACE 28802, 6 IN, 1 PER BA

3M
7100135698 SCOTCH BRITE HOOKIT CONVERSION FACE 28802, 6 IN, 1 PER BA

Scotch Brite™ Hookit™ Conversion Face 28802, 6 in, 1 per bag, 5 per case
MI ITEM #09504595
MFR #7100135698 SCOTCH BRITE HOOKIT CONVERSION FACE 28802, 6 IN, 1 PER BA
List Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100135698 SCOTCH BRITE HOOKIT CONVERSION FACE 28802, 6 IN, 1 PER BA

Scotch Brite™ Hookit™ Conversion Face 28802, 6 in, 1 per bag, 5 per case
MI ITEM #09504595
MFR #7100135698 SCOTCH BRITE HOOKIT CONVERSION FACE 28802, 6 IN, 1 PER BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.53/each for your price

Overview

Mfr description
7100135698 SCOTCH BRITE HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Connects non-woven discs to Hookit™ Back Up Pads
  • Available in a range of sizes to fit various Hookit™ Back Up Pads
  • Features nylon loop backing for secure attachment to back up pad
  • Features mushroom hooks for secure attachment to non-woven disc
  • Provides economical and convenient solutions for optimizing non-woven disc use

Specifications

  • Application
    Grinding
  • Manufacturer Upc Number
    00051141288024
  • UPC_NO
    00051141288024
  • Length
    6.5 in
  • Weight
    0.069 lb
  • Width
    6.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text