Motion
28888

3M
28888

Disc Backing Pad - 7.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #09504606
MFR #28888
Price$65.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28888

Disc Backing Pad - 7.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #09504606
MFR #28888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.62/each

Specifications

Dimensions

  • Diameter
    7 in
  • Pad Diameter
    7.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    0.936 lb

Details

  • Application
    - Surface Finishing - Finishing - Polishing
  • Manufacturer Upc Number
    00051141288888
  • Max Rpm
    8600 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141288888

Overview

Mfr description
7100101200 3M HOOK AND LOOP DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hook and loop attachment system offers quick change of abrasive discs for multi-step processing
  • Use with rotary sanders, right angle grinders and disc sanders
  • Options available for right angle grinders and random orbital sanders
  • Extra hard disc provides firm support
  • Disc pad holder operates at a maximum 8500 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought