Motion
7100043891 3M ALUMINUM FOIL TAPE 2C120, SILVER, 99 MM X 45.7 M, 1.8 M

3M
7100043891 3M ALUMINUM FOIL TAPE 2C120, SILVER, 99 MM X 45.7 M, 1.8 M

3M™ Aluminum Foil Tape 2C120, Silver, 99 mm x 45.7 m, 1.8 mil, 12 rolls per case
MI ITEM #09504614
MFR #7100043891 3M ALUMINUM FOIL TAPE 2C120, SILVER, 99 MM X 45.7 M, 1.8 M
List Price$61.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043891 3M ALUMINUM FOIL TAPE 2C120, SILVER, 99 MM X 45.7 M, 1.8 M

3M™ Aluminum Foil Tape 2C120, Silver, 99 mm x 45.7 m, 1.8 mil, 12 rolls per case
MI ITEM #09504614
MFR #7100043891 3M ALUMINUM FOIL TAPE 2C120, SILVER, 99 MM X 45.7 M, 1.8 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.99/each for your price

Overview

Mfr description
7100043891 3M ALUMINUM FOIL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL723 Classified (5/10 Flame/Smoke Rating)
  • ULC S102 Classification (10/0 Flame/Smoke Rating)
  • Hand tearable, cold weather adhesive

Specifications

  • Color
    Gray
  • Length
    50 yd
  • Manufacturer Upc Number
    00051128960219
  • Width
    3.89 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text