Specifications
Dimensions
- Overall Diameter4.0000 in
Details
- ColorWhite
- Manufacturer Upc Number00051131300415
- Mounting TypeHook & Loop
- UPC_NO00051131300415
Overview
Mfr description
7100119288 3M PERFECT-IT FOAM
- For industrial/occupational use only. Not for consumer sale or use.
- Our highest-performing foam compounding pads
- Designed for removing P1200 or finer sand scratches
- 4” diameter is excellent for control and access in small areas or tight spaces
- Fits all 3" Hookit™ back-up pads
- Reverse taper protects backing pad, helping reduce damage to finish
- Foam construction holds polish, prevents slinging for faster, cleaner results
- 3M™ Hookit™ attachment makes for easy change-outs
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom finishes