Overview
Mfr description
7000125076 3M DISPOSABLE PLASTIC WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Maskers protect wheels and tires from paint overspray
- High-density maskers resist tearing
- Wire reinforcement locks maskers in place
- Versatile maskers recommended while applying paint, primer and clearcoat
- Disposable maskers save time and effort
Specifications
- ColorTransparent
- Manufacturer Upc Number00051593302040
- Minimum Order Quantity1
- Product TypesMasker
- UPC_NO00051593302040
- Weight6.2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data