Motion
7000120135 3M TRIZACT HOOKIT FOAM SHEETS, 30289, 5000, 2-3/4 IN X 5 1/

3M
7000120135 3M TRIZACT HOOKIT FOAM SHEETS, 30289, 5000, 2-3/4 IN X 5 1/

3M™ Trizact™ Hookit™ Foam Sheets, 30289, 5000, 2-3/4 in x 5 1/2 in (70 mm x 140 mm), 15 sheets per carton, 4 cartons per case
Mi Item #09504630
MFR #7000120135 3M TRIZACT HOOKIT FOAM SHEETS, 30289, 5000, 2-3/4 IN X 5 1/
Price$114.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120135 3M TRIZACT HOOKIT FOAM SHEETS, 30289, 5000, 2-3/4 IN X 5 1/

3M™ Trizact™ Hookit™ Foam Sheets, 30289, 5000, 2-3/4 in x 5 1/2 in (70 mm x 140 mm), 15 sheets per carton, 4 cartons per case
Mi Item #09504630
MFR #7000120135 3M TRIZACT HOOKIT FOAM SHEETS, 30289, 5000, 2-3/4 IN X 5 1/

Mfr description
7000120135 3M TRIZACT HOOKIT FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for removing fine sand scratches where buffers won’t reach
  • Foam backing provides support for removing sand scratches up to P2500 prior to polishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.71/each

Specifications

Dimensions

  • Length
    5.5 in
  • Weight
    0.023 lb
  • Width
    2.75 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051131302891
  • UPC_NO
    00051131302891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)