Motion
7000120106 3M TRIZACT HOOKIT FOAM DISC, 30362, 3 IN, P5000, 15 DISCS

3M
7000120106 3M TRIZACT HOOKIT FOAM DISC, 30362, 3 IN, P5000, 15 DISCS

Sanding Disc - 3.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 5000 Grit, Blue Color
MI ITEM #09504632
MFR #7000120106 3M TRIZACT HOOKIT FOAM DISC, 30362, 3 IN, P5000, 15 DISCS
Price$131.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120106 3M TRIZACT HOOKIT FOAM DISC, 30362, 3 IN, P5000, 15 DISCS

Sanding Disc - 3.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 5000 Grit, Blue Color
MI ITEM #09504632
MFR #7000120106 3M TRIZACT HOOKIT FOAM DISC, 30362, 3 IN, P5000, 15 DISCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.60/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Sand Scratch Removal, Surface Finishing, Fine Finishing, Hand Sanding, Machine Sanding, Paint Finishing, Paint Finishing & Detailing, Refining Scratches
  • Attachment Method
    Hook & Loop
  • Color
    Blue
  • Dry or Wet
    Dry
  • Grit Number
    5000
  • Manufacturer Upc Number
    00051131303621
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131303621

Overview

Mfr description
7000120106 3M TRIZACT HOOKIT FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
  • Ideal for refining sand scratches to help reduce the amount of time spent compounding
  • Patterned, precise mineral structures provide a combination of fast cut and consistent finish
  • Long lasting, even-wearing abrasive can reduce or eliminate extra materials and even full stages in specific cases
  • Hookit™ attachment system allows for fast, easy change outs with Hookit™ disc pads and soft interface pads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought