Motion
7000120107 3M TRIZACT HOOKIT FOAM DISC, 30562, 5 IN, 5000, 15 DISCS P

3M
7000120107 3M TRIZACT HOOKIT FOAM DISC, 30562, 5 IN, 5000, 15 DISCS P

Foam Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 5000 Grit, Blue Color
Mi Item #09504641
MFR #7000120107 3M TRIZACT HOOKIT FOAM DISC, 30562, 5 IN, 5000, 15 DISCS P
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120107 3M TRIZACT HOOKIT FOAM DISC, 30562, 5 IN, 5000, 15 DISCS P

Foam Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 5000 Grit, Blue Color
Mi Item #09504641
MFR #7000120107 3M TRIZACT HOOKIT FOAM DISC, 30562, 5 IN, 5000, 15 DISCS P

Mfr description
7000120107 3M TRIZACT HOOKIT FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
  • Ideal for refining sand scratches to help reduce the amount of time spent compounding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Sand Scratch Removal, Surface Finishing, Fine Finishing, Hand Sanding, Machine Sanding, Paint Finishing, Paint Finishing & Detailing, Refining Scratches
  • Attachment Method
    Hook & Loop
  • Color
    Blue
  • Dry or Wet
    Dry
  • Grit Number
    5000
  • Manufacturer Upc Number
    00051131305625
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131305625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)