1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100194290 3M TRIZACT HOOKIT FOAM SHEET, 30803, 70 MM X 140 MM, 8000,
3M™ Trizact™ Hookit™ Foam Sheet, 30803, 70 mm x 140 mm, 8000, 5 sheets per pack, 10 packs per case
MI ITEM #
09504646
MFR #
7100194290 3M TRIZACT HOOKIT FOAM SHEET, 30803, 70 MM X 140 MM, 8000,
Price
$45.50
/each
Qty
Add to Cart
Previous Page
Home
3M 7100194290 3M TRIZACT HOOKIT FOAM SHEET, 30803, 70 MM X 140 MM, 8000,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100194290 3M TRIZACT HOOKIT FOAM SHEET, 30803, 70 MM X 140 MM, 8000,
3M™ Trizact™ Hookit™ Foam Sheet, 30803, 70 mm x 140 mm, 8000, 5 sheets per pack, 10 packs per case
MI ITEM #
09504646
MFR #
7100194290 3M TRIZACT HOOKIT FOAM SHEET, 30803, 70 MM X 140 MM, 8000,
Mfr description
7100194290 3M TRIZACT HOOKIT FOAM
For industrial/occupational use only. Not for consumer sale or use.
Ideal for removing fine sand scratches where buffers won’t reach
Foam backing provides support for removing sand scratches up to P2500 prior to polishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.50
/each
Add to Cart
Specifications
Dimensions
Length
5.51181 in
Weight
0.025 lb
Width
2.75591 in
Details
Abrasive Material
Silicon Carbide
Manufacturer Upc Number
00051131308039
UPC_NO
00051131308039
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items