Overview
Mfr description
7100193763 3M TRIZACT HOOKIT FOAM
- For industrial/occupational use only. Not for consumer sale or use.
- Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
- Ideal for refining sand scratches to help reduce the amount of time spent compounding
- Patterned, precise mineral structures provide a combination of fast cut and consistent finish
- Long lasting, even-wearing abrasive can reduce or eliminate extra materials and even full stages in specific cases
- Hookit™ attachment system allows for fast, easy change outs with Hookit™ disc pads and soft interface pads
Specifications
- Disc Diameter
- Grit Number8000
- Abrasive MaterialSilicon Carbide
- ColorGray
- Manufacturer Upc Number00051131308046
- UPC_NO00051131308046
- ApplicationHand Sanding, Machine Sanding, Paint Finishing, Paint Finishing & Detailing, Refining Scratches, Superfinishing, Surface Finishing, Fine Finishing
- Attachment MethodHook & Loop
- Mounting TypeHook & Loop
- Dry or WetDry
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data