Motion
7100193783 3M TRIZACT HOOKIT FOAM DISC, 30806, 6 IN, 8000, 15 DISCS P

3M
7100193783 3M TRIZACT HOOKIT FOAM DISC, 30806, 6 IN, 8000, 15 DISCS P

Sanding Disc - 6.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 8000 Grit, Gray Color
MI ITEM #09504649
MFR #7100193783 3M TRIZACT HOOKIT FOAM DISC, 30806, 6 IN, 8000, 15 DISCS P
List Price$18.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193783 3M TRIZACT HOOKIT FOAM DISC, 30806, 6 IN, 8000, 15 DISCS P

Sanding Disc - 6.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 8000 Grit, Gray Color
MI ITEM #09504649
MFR #7100193783 3M TRIZACT HOOKIT FOAM DISC, 30806, 6 IN, 8000, 15 DISCS P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.66/each for your price

Overview

Mfr description
7100193783 3M TRIZACT HOOKIT FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
  • Ideal for refining sand scratches to help reduce the amount of time spent compounding
  • Patterned, precise mineral structures provide a combination of fast cut and consistent finish
  • Long lasting, even-wearing abrasive can reduce or eliminate extra materials and even full stages in specific cases
  • Hookit™ attachment system allows for fast, easy change outs with Hookit™ disc pads and soft interface pads

Specifications

  • Disc Diameter
  • Grit Number
    8000
  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00051131308060
  • UPC_NO
    00051131308060
  • Application
    Hand Sanding, Machine Sanding, Paint Finishing, Paint Finishing & Detailing, Refining Scratches, Superfinishing, Surface Finishing, Fine Finishing
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Dry or Wet
    Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text