Overview
Mfr description
7100190983 3M TRIZACT HOOKIT FOAM
- For industrial/occupational use only. Not for consumer sale or use.
- Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
- Ideal for refining sand scratches to help reduce the amount of time spent compounding
- Patterned, precise mineral structures provide a combination of fast cut and consistent finish
- Long lasting, even-wearing abrasive can reduce or eliminate extra materials and even full stages in specific cases
- Hookit™ attachment system allows for fast, easy change outs with Hookit™ disc pads and soft interface pads
Specifications
- Abrasive MaterialSilicon Carbide
- Overall Diameter6 in
- Manufacturer Upc Number30051131308092
- UPC_NO30051131308092
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data