Motion
310 (102mm x 620mm)

3M
310 (102mm x 620mm)

Safety-Walk™ Anti-slip Tape & Strip - Black Color
Mi Item #09504653
MFR #310 (102mm x 620mm)
Price$1,345.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
310 (102mm x 620mm)

Safety-Walk™ Anti-slip Tape & Strip - Black Color
Mi Item #09504653
MFR #310 (102mm x 620mm)

Mfr description
7010385700 3M SAFETY-WALK MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,345.94/each

Specifications

Dimensions

  • Length
    620 mm
  • Width
    4 in

Details

  • Color
    Black
  • Traffic Type
    Wet, Barefoot Traffic Area
  • Type
    Slip-Resistant Medium Resilient Tapes
  • UPC_NO
    50048011598197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)