Motion
7100069428 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31122, UP TO 35 K

3M
7100069428 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31122, UP TO 35 K

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31122, up to 35 kV, 4 AWG, Gray, 25/Case
MI ITEM #09504656
MFR #7100069428 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31122, UP TO 35 K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100069428 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31122, UP TO 35 K

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31122, up to 35 kV, 4 AWG, Gray, 25/Case
MI ITEM #09504656
MFR #7100069428 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31122, UP TO 35 K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100069428 3M SCOTCHLOK COPPER TWO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • For up to 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00051138524968
  • Minimum Order Quantity
    25
  • Overall Length
    4.19 in
  • UPC_NO
    00051138524968
  • Weight
    0.092 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text