Motion
7000140669 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31125, UP TO 35 K

3M
7000140669 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31125, UP TO 35 K

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31125, up to 35 kV, 2 AWG, Brown, 25/Case
MI ITEM #09504657
MFR #7000140669 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31125, UP TO 35 K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000140669 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31125, UP TO 35 K

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31125, up to 35 kV, 2 AWG, Brown, 25/Case
MI ITEM #09504657
MFR #7000140669 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31125, UP TO 35 K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000140669 3M SCOTCHLOK COPPER TWO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • For up to 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00051138524975
  • Minimum Order Quantity
    25
  • Overall Length
    4.85 in
  • UPC_NO
    00051138524975
  • Weight
    0.092 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text