1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000038685 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31137, UP TO 35 K
3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31137, up to 35 kV, 2/0 AWG, Black, 10/Case
MI ITEM #
09504659
MFR #
7000038685 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31137, UP TO 35 K
Price
$2.88
/each
Qty
Add to Cart
Previous Page
Home
3M 7000038685 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31137, UP TO 35 K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000038685 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31137, UP TO 35 K
3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31137, up to 35 kV, 2/0 AWG, Black, 10/Case
MI ITEM #
09504659
MFR #
7000038685 3M SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31137, UP TO 35 K
Mfr description
7000038685 3M SCOTCHLOK COPPER TWO
For industrial/occupational use only. Not for consumer sale or use.
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.88
/each
Add to Cart
Specifications
Dimensions
Overall Length
5.03 in
Weight
0.152 lb
Details
Color
Black
Manufacturer Upc Number
00051138692452
Minimum Order Quantity
10
UPC_NO
00051138692452
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items