Motion
31446

3M
31446

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Gold Color
Mi Item #09504663
MFR #31446
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31446

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Gold Color
Mi Item #09504663
MFR #31446

Mfr description
7010300624 3M SANDING DISCS WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting, self-fracturing aluminum oxide cuts fast and efficiently
  • 3M™ Stikit™ attachment system offers peel and place convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Auto body sanding, Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Primer, Putty, SMC, Smoothing and refining glaze and spot putty
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    320
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010300624
  • Manufacturer Upc Number
    00051131314467
  • Material Application
    Paint, SMC, clear coat, fibreglass, filler, metal, plastic, primer, putty
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051131314467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)