Motion
3302

3M
3302

3M™ Conductive Aluminum Foil Tape 3302, Silver, 2 in x 36 yd, 3.5 mil, 24 rolls per case
Mi Item #09504687
MFR #3302
Price$218.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3302

3M™ Conductive Aluminum Foil Tape 3302, Silver, 2 in x 36 yd, 3.5 mil, 24 rolls per case
Mi Item #09504687
MFR #3302

Mfr description
7100067294 3M CONDUCTIVE ALUMINUM FOIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength aluminum foil backing is durable and malleable to conform to uneven or irregular surfaces
  • Acrylic adhesive features good "wetting out" capabilities to all surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.66/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    2.0000 in, 50.79 mm
  • Tensile Strength
    19 lb/in, 33.27
  • Thickness
    3.5 mil
  • Width
    2 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00051125658225
  • Max Operating Temperature
    225 °F, 107 °C
  • Min Operating Temperature
    0 °F, -18 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)