Motion
7100210658 3M PERFECT-IT 1-STEP FINISHING MATERIAL, 33040, 1 GAL (8.8

3M
7100210658 3M PERFECT-IT 1-STEP FINISHING MATERIAL, 33040, 1 GAL (8.8

3M™ Perfect-It™ 1-Step Finishing Material, 33040, 1 gal (8.82 lb), 4 per case
Mi Item #09504697
MFR #7100210658 3M PERFECT-IT 1-STEP FINISHING MATERIAL, 33040, 1 GAL (8.8
Price$447.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100210658 3M PERFECT-IT 1-STEP FINISHING MATERIAL, 33040, 1 GAL (8.8

3M™ Perfect-It™ 1-Step Finishing Material, 33040, 1 gal (8.82 lb), 4 per case
Mi Item #09504697
MFR #7100210658 3M PERFECT-IT 1-STEP FINISHING MATERIAL, 33040, 1 GAL (8.8

Mfr description
7100210658 3M PERFECT-IT 1-STEP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Develop specifically for the 3M™ Perfect-It™ 1-Step Paint Finishing System
  • Balanced cut essentially compounds and polishes in one step, eliminating the need for compounding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.99/each

Specifications

Details

  • Application
    - Medium Paint Finishes - Hardest Paint Finishes - Sand Scratch Removal - Fresh Paint Finishes - Swirlmark Removal - Cured Paint - Scratch Removal - Paint Finishing & Detailing
  • Container Capacity
    1 gal (US)
  • Manufacturer Upc Number
    00051131330405
  • UPC_NO
    00051131330405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)