Motion
33042

3M
33042

Buffing & Polishing Pad - 6.0000 in Diameter
MI ITEM #09504700
MFR #33042
Price$66.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33042

Buffing & Polishing Pad - 6.0000 in Diameter
MI ITEM #09504700
MFR #33042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.60/each

Specifications

Dimensions

  • Overall Diameter
    6.0000 in

Details

  • Color
    Purple
  • Manufacturer Upc Number
    00051131330429
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131330429

Overview

Mfr description
7100193787 3M PERFECT-IT 1-STEP FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Eliminates compounding when used as part of the 3M™ Perfect-It™ 1-Step Paint Finishing system
  • Combines the cut of a compounding pad and the finish of a polishing pad
  • Tapered edge protects backing pad edge, reduces damage to finish
  • Quick Connect and 3M™ Hookit™ attachment makes for precise centering and fast change-outs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought