Motion
33443

3M
33443

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #09504712
MFR #33443
Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33443

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #09504712
MFR #33443

Mfr description
7100033184 3M CUBITRON II FILE BELT,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M's tough and best in class Cubitron™ II mineral
  • Grains of ceramic/aluminum oxide blend are precisely-shaped, uniformly-sized and vertically oriented
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.68/each

Specifications

Dimensions

  • Backing Weight
    XE
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Cleaning, Coating Removal, Cutting, Grinding, Rust Removal
  • Backing Material
    Polyester
  • Color
    Purple
  • Grit Number
    36+
  • Manufacturer Upc Number
    00051131334434
  • Package Quantity
    5
  • Product Types
    File Belt
  • UPC_NO
    00051131334434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)