Motion
7100033185 3M CUBITRON II FILE BELT, 33445, 60+, 1/2" X 18" (12.7MM X457.2M

3M
7100033185 3M CUBITRON II FILE BELT, 33445, 60+, 1/2" X 18" (12.7MM X457.2M

3M™ Cubitron™ II File Belt, 33445, 60+, 1/2 in x 18 in (12.7 mm x 457.2 mm), 10 belts per carton, 5 cartons per case
Mi Item #09504713
MFR #7100033185 3M CUBITRON II FILE BELT, 33445, 60+, 1/2" X 18" (12.7MM X457.2M
Price$73.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100033185 3M CUBITRON II FILE BELT, 33445, 60+, 1/2" X 18" (12.7MM X457.2M

3M™ Cubitron™ II File Belt, 33445, 60+, 1/2 in x 18 in (12.7 mm x 457.2 mm), 10 belts per carton, 5 cartons per case
Mi Item #09504713
MFR #7100033185 3M CUBITRON II FILE BELT, 33445, 60+, 1/2" X 18" (12.7MM X457.2M

Mfr description
7100033185 3M CUBITRON II FILE BELT,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M's tough and best in class Cubitron™ II mineral
  • Grains of ceramic/aluminum oxide blend are precisely-shaped, uniformly-sized and vertically oriented
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.35/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051131334458
  • UPC_NO
    00051131334458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)