1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100033186 3M CUBITRON II FILE BELT, 33446, 80+, 1/2 IN X 18 IN (12.7 MM X
3M™ Cubitron™ II File Belt, 33446, 80+, 1/2 in x 18 in (12.7 mm x 457.2 mm), 10 belts per carton, 5 cartons per case
MI ITEM #
09504714
MFR #
7100033186 3M CUBITRON II FILE BELT, 33446, 80+, 1/2 IN X 18 IN (12.7 MM X
Price
$73.35
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100033186 3M CUBITRON II FILE BELT, 33446, 80+, 1/2 IN X 18 IN (12.7 MM X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100033186 3M CUBITRON II FILE BELT, 33446, 80+, 1/2 IN X 18 IN (12.7 MM X
3M™ Cubitron™ II File Belt, 33446, 80+, 1/2 in x 18 in (12.7 mm x 457.2 mm), 10 belts per carton, 5 cartons per case
MI ITEM #
09504714
MFR #
7100033186 3M CUBITRON II FILE BELT, 33446, 80+, 1/2 IN X 18 IN (12.7 MM X
Mfr description
7100033186 3M CUBITRON II FILE BELT,
For industrial/occupational use only. Not for consumer sale or use.
Features 3M's tough and best in class Cubitron™ II mineral
Grains of ceramic/aluminum oxide blend are precisely-shaped, uniformly-sized and vertically oriented
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.35
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Overall Width
0.5 in
Details
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Manufacturer Upc Number
00051131334465
UPC_NO
00051131334465
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items