Motion
7000144700 3M POLYESTER PROTECTIVE TAPE 335, PINK, 4 IN X 144 YD, 1.6 M

3M
7000144700 3M POLYESTER PROTECTIVE TAPE 335, PINK, 4 IN X 144 YD, 1.6 M

3M™ Polyester Protective Tape 335, Pink, 4 in x 144 yd, 1.6 mil, 2 rolls per case
Mi Item #09504724
MFR #7000144700 3M POLYESTER PROTECTIVE TAPE 335, PINK, 4 IN X 144 YD, 1.6 M
Price$514.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000144700 3M POLYESTER PROTECTIVE TAPE 335, PINK, 4 IN X 144 YD, 1.6 M

3M™ Polyester Protective Tape 335, Pink, 4 in x 144 yd, 1.6 mil, 2 rolls per case
Mi Item #09504724
MFR #7000144700 3M POLYESTER PROTECTIVE TAPE 335, PINK, 4 IN X 144 YD, 1.6 M

Mfr description
7000144700 3M POLYESTER PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal when finished, even on large surfaces
  • Extensible, abrasion resistant backing is ideal for forming operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.19/each

Specifications

Dimensions

  • Length
    144 yd
  • Width
    4 in

Details

  • Color
    Pink
  • Manufacturer Upc Number
    00021200393648
  • UPC_NO
    00021200393648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)