Motion
7010045173 3M POLYESTER PROTECTIVE TAPE 335, PINK, 8 IN X 144 YD, 1.6 M

3M
7010045173 3M POLYESTER PROTECTIVE TAPE 335, PINK, 8 IN X 144 YD, 1.6 M

3M™ Polyester Protective Tape 335, Pink, 8 in x 144 yd, 1.6 mil, 1 Roll/Case
Mi Item #09504726
MFR #7010045173 3M POLYESTER PROTECTIVE TAPE 335, PINK, 8 IN X 144 YD, 1.6 M
Price$1,028.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010045173 3M POLYESTER PROTECTIVE TAPE 335, PINK, 8 IN X 144 YD, 1.6 M

3M™ Polyester Protective Tape 335, Pink, 8 in x 144 yd, 1.6 mil, 1 Roll/Case
Mi Item #09504726
MFR #7010045173 3M POLYESTER PROTECTIVE TAPE 335, PINK, 8 IN X 144 YD, 1.6 M

Mfr description
7010045173 3M POLYESTER PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal when finished, even on large surfaces
  • Extensible, abrasion resistant backing is ideal for forming operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,028.24/each

Specifications

Dimensions

  • Length
    144 yd
  • Width
    8 in

Details

  • Color
    Pink
  • Manufacturer Upc Number
    00021200393679
  • UPC_NO
    00021200393679

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)